Zoro Homepage

AX 09-18 RAM 1500 5.8FT

  • Mfr # AX32006

  • Zoro # G110951374


product price: $1,507.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Drilling Required
Drilling Not Required
Color
Black
Type
Hard Folding
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX32006
Zoro #
G110951374
UPC #
816391026631
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Drilling Required
Drilling Not Required
Color
Black
Type
Hard Folding
Material
Aluminum
Installation Type
Clamp-On
Finish
Matte Textured Line-X Coated
Folds/Panels
2 Folds/ 3 Panels
Locking Type
Non-Lockable

Description

Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Matte, Textured, Line-X Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.