Zoro Homepage

AX 14-18 GM 1500-3500 6.5

  • Mfr # AX12019

  • Zoro # G110951411


product price: $1,617.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Folds/Panels
2 Folds/ 3 Panels
Finish
Matte Textured Line-X Coated
Drilling Required
Drilling Not Required
Type
Hard Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX12019
Zoro #
G110951411
UPC #
816391026556
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Folds/Panels
2 Folds/ 3 Panels
Finish
Matte Textured Line-X Coated
Drilling Required
Drilling Not Required
Type
Hard Folding
Color
Black
Material
Aluminum
Installation Type
Clamp-On
Locking Type
Non-Lockable

Description

Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Matte, Textured, Line-X Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.