
AX 15-18 COLO/CAN 5FT
Mfr # AX12002
Zoro # G110951534
product price: $1,507.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Finish
Matte Textured Line-X Coated
Installation Type
Clamp-On
Folds/Panels
2 Folds/ 3 Panels
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX12002
Zoro #
G110951534
UPC #
816391026501
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Finish
Matte Textured Line-X Coated
Installation Type
Clamp-On
Folds/Panels
2 Folds/ 3 Panels
Material
Aluminum
Type
Hard Folding
Color
Black
Drilling Required
Drilling Not Required
Locking Type
Non-Lockable
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Matte, Textured, Line-X Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.