Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX 2021 F150 5.5FT

  • Mfr # AX22029

  • Zoro # G410951227


product price: $1,507.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum
Drilling Required
Drilling Not Required
Finish
Matte Textured Line-X Coated
Folds/Panels
2 Folds/ 3 Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX22029
Zoro #
G410951227
UPC #
840114303471
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum
Drilling Required
Drilling Not Required
Finish
Matte Textured Line-X Coated
Folds/Panels
2 Folds/ 3 Panels
Color
Black
Locking Type
Non-Lockable
Installation Type
Clamp-On
Type
Hard Folding

Description

Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Matte, Textured, Line-X Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.