Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHVY 15-3507-13

  • Mfr # SC100D

  • Zoro # G310951556


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Body Material
Plastic
Finish
Textured
Lid Type
Lockable Lid
Handle Type
Twist Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC100D
Zoro #
G310951556
UPC #
897197002005
Country of Origin
United States

Dimensions

Overall Height
15-1/4 Inch
Overall Width
8-3/16 Inch
Overall Length
29-3/4 Inch

Details

Color
Black
Body Material
Plastic
Finish
Textured
Lid Type
Lockable Lid
Handle Type
Twist Lock
Type
Wheel-Well
Number of Doors
1 Lid
With Tray
Yes
Texture
Smooth
Storage Capacity
1.5 Cubic Feet

Description

Left Side Wheel-Well, Single Lid, Textured, Black, Hard Plastic, 29-3/4 Inch Length x 8-3/16 Inch Width x 15-1/4 Inch Height


  • •Easy On And Off Functionality
  • •The Secure, Versatile Twist-Lock Allows You To Open Your Swing Case With Or Without A Key
  • •Provides Easy Access From The Back Of The Tailgate
  • •Get One For Each Side Of The Bed For Extra Storage And Convenience
  • •Tough And Weather Resistant
  • •Custom Fit To Your Truck Bed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.