
F-150 5.5' 04-13
Mfr # FX21002
Zoro # G410951531
product price: $1,299.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Color
Black
Installation Type
Clamp-On
Finish
Semi-Gloss Textured
Drilling Required
Drilling Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FX21002
Zoro #
G410951531
UPC #
897197404700
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Color
Black
Installation Type
Clamp-On
Finish
Semi-Gloss Textured
Drilling Required
Drilling Not Required
Material
Aluminum
Folds/Panels
2 Folds/ 3 Panels
Locking Type
Non-Lockable
Type
Hard Folding
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.