
FX 2021 F150 6.5FT
Mfr # FX21030
Zoro # G610951188
product price: $1,407.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Finish
Semi-Gloss Textured
Type
Hard Folding
Color
Black
Installation Type
Clamp-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FX21030
Zoro #
G610951188
UPC #
840114303457
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Finish
Semi-Gloss Textured
Type
Hard Folding
Color
Black
Installation Type
Clamp-On
Folds/Panels
2 Folds/ 3 Panels
Locking Type
Non-Lockable
Drilling Required
Drilling Not Required
Material
Aluminum
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.