
Hard Tri-Fold, Non-Lockable, Black Matte, Aluminum, Carpeted Underside
Mfr # UX42003
Zoro # G806115691
product price: $1,606.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Profile
Low Profile
Finish
Matte
Material
Aluminum
Hinge Location
Front
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UX42003
Zoro #
G806115691
UPC #
816391020943
Country of Origin
United States
Details
Profile
Low Profile
Finish
Matte
Material
Aluminum
Hinge Location
Front
Color
Black
Folds/Panels
2 Folds/ 3 Panels
Installation Type
Clamp-On
Locking Type
Non-Lockable
Type
Hard Folding
Mounting Style
Inside Rail Mount
Description
Hard Tri-Fold; Non-Lockable; Black Matte; Aluminum; Carpeted Underside
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.