Guangzhou Begol TBH16AWG100 100 ft. Deejay LED 16 ga Speaker Wire Spool

  • Mfr # TBH16AWG100

  • Zoro # G204013087


product price:  $37.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBH16AWG100
Zoro #
G204013087
UPC #
816794022544
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Lots of options in every category
  • High quality construction and modern designs
  • Superior quality performance and reliability
  • Competitive prices and value for money
Features
  • Deejay led 16 ga speaker wire spool
Specifications
  • Size: 100 ft.
  • Gauge: 16 ga
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.