Zoro Homepage

RAM 15 5.5' 09-13

  • Mfr # FX31006

  • Zoro # G410951272


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Drilling Required
Drilling Not Required
Finish
Semi-Gloss Textured
Folds/Panels
2 Folds/ 3 Panels
Type
Hard Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX31006
Zoro #
G410951272
UPC #
897197404908
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Drilling Required
Drilling Not Required
Finish
Semi-Gloss Textured
Folds/Panels
2 Folds/ 3 Panels
Type
Hard Folding
Color
Black
Installation Type
Clamp-On
Locking Type
Non-Lockable
Material
Aluminum

Description

Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.