Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TONNO HARD FOLDING FlipUp NonLocking Black Aluminum Works Without Tool Boxes

  • Mfr # TR26030

  • Zoro # G808338364


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Folds/Panels
2 Folds/ 3 Panels
Type
Hard Folding
Locking Type
Non-Lockable
Mounting Style
Top Of Rail Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR26030
Zoro #
G808338364
UPC #
840114305185
Country of Origin
United States

Details

Finish
Matte
Folds/Panels
2 Folds/ 3 Panels
Type
Hard Folding
Locking Type
Non-Lockable
Mounting Style
Top Of Rail Mount
Color
Black
Profile
Low Profile
Installation Type
Clamp-On
Material
Aluminum

Description

Limited Lifetime Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.