
TONNO HARD FOLDING FlipUp NonLocking Black Aluminum Works Without Tool Boxes
Mfr # TR46007
Zoro # G808338395
product price: $863.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Material
Aluminum
Installation Type
Clamp-On
Type
Hard Folding
Locking Type
Non-Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR46007
Zoro #
G808338395
UPC #
840114305246
Country of Origin
United States
Details
Finish
Matte
Material
Aluminum
Installation Type
Clamp-On
Type
Hard Folding
Locking Type
Non-Lockable
Profile
Low Profile
Mounting Style
Top Of Rail Mount
Folds/Panels
2 Folds/ 3 Panels
Color
Black
Description
Limited Lifetime Warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.