Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tri-Fold, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum

  • Mfr # FX31005

  • Zoro # G106115698


product price: $1,483.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Top Of Rail Mount
Finish
Semi-Gloss Textured
Material
Aluminum
Installation Type
Clamp-On
Folds/Panels
2 Folds/ 3 Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX31005
Zoro #
G106115698
UPC #
815138023339
Country of Origin
United States

Details

Mounting Style
Top Of Rail Mount
Finish
Semi-Gloss Textured
Material
Aluminum
Installation Type
Clamp-On
Folds/Panels
2 Folds/ 3 Panels
Type
Hard Folding
Hinge Location
Front
Profile
Low Profile
Locking Type
Non-Lockable
Color
Black

Description

Tri-Fold; Non-Lockable; Black Semi-Gloss Textured; Black; Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.