Zoro Homepage

UFLEX 20 JEEP GLAD 5FT BED MT BLK

  • Mfr # UX32010

  • Zoro # G010951436


product price: $1,555.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Type
Hard Folding
Locking Type
Non-Lockable
Material
Aluminum
Installation Type
Clamp-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX32010
Zoro #
G010951436
UPC #
192631030164
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Type
Hard Folding
Locking Type
Non-Lockable
Material
Aluminum
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Finish
Matte
Color
Black
Folds/Panels
2 Folds/ 3 Panels

Description

Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.