
UX 19-20 RAM 1500 5.7FT
Mfr # UX32011
Zoro # G210951441
product price: $1,555.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Locking Type
Non-Lockable
Drilling Required
Drilling Required
Color
Black
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UX32011
Zoro #
G210951441
UPC #
840114300197
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Locking Type
Non-Lockable
Drilling Required
Drilling Required
Color
Black
Finish
Matte
Installation Type
Clamp-On
Material
Aluminum
Folds/Panels
2 Folds/ 3 Panels
Type
Hard Folding
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.