Zoro Homepage

UX 2021 FORD F150 5.5FT

  • Mfr # UX22029

  • Zoro # G710951361


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Folds/Panels
2 Folds/ 3 Panels
Installation Type
Clamp-On
Finish
Matte
Type
Hard Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX22029
Zoro #
G710951361
UPC #
840114303501
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Folds/Panels
2 Folds/ 3 Panels
Installation Type
Clamp-On
Finish
Matte
Type
Hard Folding
Color
Black
Material
Aluminum
Drilling Required
Drilling Not Required
Locking Type
Non-Lockable

Description

Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.