1-1/2'' Quick Coupler Key w/ Stainless Steel Single Lug, 1-1/2''MPTx1-1/4''FPT

  • Mfr # QK-150

  • Zoro # G115712987


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Width
9 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QK-150
Zoro #
G115712987
UPC #
732185000420
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Width
9 in

Details

Material
Brass

Description

Ultra brass keys are heavy duty solid brass with stainless steel single lug designed to fit Underhill ultra brass quick coupler q vs series 1-piece valves, and 2-piece valves, also compatible with other popular valve brands.


  • Red Brass
  • Works with Both One Piece and Two Piece Quick Couplers
  • Stainless Steel; Single Lug on all models

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.