1 in ID x 100 ft L Water Hose, Pliovic Tube, Green

  • Mfr # H10-100G

  • Zoro # G815712973


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Tube Material
Pliovic
Hose Color
Green
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10-100G
Zoro #
G815712973
UPC #
732185004039
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1 in

Details

Hose Tube Material
Pliovic
Hose Color
Green
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Item
Water Hose
Burst Pressure
800 psi
Max. Working Pressure @ 70 F
200 psi

Description

SMOOTH FINISH AND LIGHTWEIGHT WITH HIGH BURST PRESSURE RATINGMade of Pliovic material with extra burst pressure performance. Suitable for awide range of multi-purpose commercial applications.


  • 800 psi burst pressure and durable brass connections
  • Pliovic construction with thick outer wall for durability
  • Smooth outer layer gluides across turf

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.