
1 in ID x 125 ft L Water Hose, Pliovic Tube, Green
Mfr # H10-125G
Zoro # G715713018
product price:Â $556.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 in
Hose Tube Material
Pliovic
Hose Color
Green
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10-125G
Zoro #
G715713018
UPC #
732185004985
Country of Origin
United States
Dimensions
Hose Length
125 ft
Hose Inside Dia.
1 in
Details
Hose Tube Material
Pliovic
Hose Color
Green
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Item
Water Hose
Burst Pressure
800 psi
Max. Working Pressure @ 70 F
200 psi
Description
SMOOTH FINISH AND LIGHTWEIGHT WITH HIGH BURST PRESSURE RATINGMade of Pliovic material with extra burst pressure performance. Suitable for awide range of multi-purpose commercial applications.
- 800 psi burst pressure and durable brass connections
- Pliovic construction with thick outer wall for durability
- Smooth outer layer gluides across turf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.