Shop UNDERHILL
See all product information
Create Account
1 in ID x 75 ft L Water Hose, EPDM Synthetic Rubber Tube, Red
- Mfr # H10-075R
- Zoro # G315713050
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 in
Hose Tube Material
EPDM Synthetic Rubber
Hose Color
Red
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10-075R
- Zoro #
- G315713050
- UPC #
- 732185003346
- Country of Origin
- United States
- Hose Tube Material
- EPDM Synthetic Rubber
- Hose Color
- Red
- Hose Fitting A Type
- MNPSH
- Hose Fitting B Type
- FNPSH
- Item
- Water Hose
- Burst Pressure
- 800 psi
- Max. Working Pressure @ 70 F
- 200 psi
Dimensions
- Hose Length
- 75 ft
- Hose Inside Dia.
- 1 in
Description
ULTRAMAX RED IS THE ULTIMATE CHOICE FOR LONG LIFE UNDER HEAVY JOBS THAT REQUIRE DRAGGING OVER RUGGED TERRAIN. Featuring outstanding durability and performance, Underhill UltraMax Red hose employs the highest standard of precision engineering in design and manufacturing. UltraMax Red is the ultimate choice for long life under heavy use...made of EPDM synthetic rubber and reinforced with spiral synthetic yarn for extra strength under high working pressure.
- 800 psi burst pressure and durable brass connections
- Durable rubber material holds up to dragging and abuse
- Flexibility is the same regardless of temperature
- Strongest outer material of any hose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.