Zoro Homepage

1'' Quick Connect, female end

  • Mfr # A-BQ10F

  • Zoro # G415713073


product price: $18.15
/ea

Key Features

Basic Pipe Fitting Material
Brass
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BQ10F
Zoro #
G415713073
UPC #
732185004923
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
2 in

Details

Basic Pipe Fitting Material
Brass

Description

With a simple twist, your nozzle is locked in place without any loss of flow rate or leaking. 1" female NPSH thread x quick connect


  • The Easiest to Use Quick Connect Fittings for Your Hose and Nozzle
  • Full Port Openings Provide Maximum Flow Rates
  • Leak Free Connections Hold Even with High Pressure
  • Great Add On to Our Brass Control Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.