Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1'' Quick Connect, male end

  • Mfr # A-BQ10M

  • Zoro # G015713077


product price: $16.49
/ea

Key Features

Width
2 in
Basic Pipe Fitting Material
Brass
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BQ10M
Zoro #
G015713077
UPC #
732185004930
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
2 in

Details

Basic Pipe Fitting Material
Brass

Description

With a simple twist, your nozzle is locked in place without any loss of flow rate or leaking. 1" male NPSH thread x quick connect


  • The Easiest to Use Quick Connect Fittings for Your Hose and Nozzle
  • Full Port Openings Provide Maximum Flow Rates
  • Leak Free Connections Hold Even with High Pressure
  • Great Add On to Our Brass Control Valves

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.