18" Pressure Washer Wand, Brass, Up to 4000 PSI

  • Mfr # PW-W-18

  • Zoro # G722646958


product price: $56.55
/ea

Key Features

Width
1 in
Material
Steel
Height
1 in
Length
20 in
For Use With
Power Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-W-18
Zoro #
G722646958
UPC #
732185014465
Country of Origin
India

Dimensions

Width
1 in
Height
1 in
Length
20 in

Details

Material
Steel
Item
Pressure Washer Hose Reel
For Use With
Power Washer

Description

Extend your reach and increase control with this brass-reinforced wand. Features six spray options and Quick Lock fittings for fast changes. Handles up to 4000 psi-perfect for pros needing targeted performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.