Zoro Homepage

2 Way Hose Bib

  • Mfr # A-HB2

  • Zoro # G315713098


product price: $17.39
/ea

Key Features

Basic Pipe Fitting Material
Brass
Length
4 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-HB2
Zoro #
G315713098
UPC #
732185005579
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
2 in

Details

Basic Pipe Fitting Material
Brass

Description

Our Two-Way Splitter Is Heavy Duty With All Brass Construction And Is Built To Last!


  • Brass material with ergonomic plastic screw on handle
  • Allows hose bib to be split two ways

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.