Zoro Homepage

2 Way Hose Splitter, PowerFlow Model, All Metal Construction, 3/4'' GHT

  • Mfr # A-HB2HF

  • Zoro # G115713052


product price: $42.99
/ea

Key Features

Length
6 in
Width
6 in
Basic Pipe Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-HB2HF
Zoro #
G115713052
UPC #
732185010498
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Width
6 in

Details

Basic Pipe Fitting Material
Brass

Description

You've never seen a splitter built like this. All brass construction with stainless steel internal valves to prevent leaking. Full flow ports do not restrict water flow and oversized brass handles are durable and easy to use.


  • Large Brass Ergonomic Handles For Easy Flow Control
  • Larger Ports Allow for Full Flow Rates Over 30 GPM
  • All Brass & Stainless Steel Construction

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.