Zoro Homepage

3 tine aerator w/ Side Eject Tines

  • Mfr # T3TA-3

  • Zoro # G615772658


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width
3 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3TA-3
Zoro #
G615772658
UPC #
732185010108
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Length
13 in

Details

Material
Stainless Steel

Description

The Ideal Tool For Aerating Small Areas Due To Composition Or Adding Water Percolation Where Soils Become Repellent.


  • Hand aerate your home lawn with ease
  • Hollow tines will not clog
  • Simply step with your foot and provide relief to struggling lawns

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.