3/4 in ID x 100 ft L Water Hose, PVC Tube, Red

  • Mfr # H75-100PRO-FW

  • Zoro # G515713027


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Reinforcement Material
Polyester Fabric Cover
Hose Color
Red
Hose Fitting A Type
MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75-100PRO-FW
Zoro #
G515713027
UPC #
732185009911
Country of Origin
China

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
PVC
Hose Reinforcement Material
Polyester Fabric Cover
Hose Color
Red
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Kink Resistant
Yes
Burst Pressure
800 psi
Max. Working Pressure @ 70 F
200 psi

Description

Our Featherweight is a hose like no other. This is the lightest weight commercial quality hose that exists. It boasts pressure ratings up to 800 psi, it has full flow brass fittings that don't restrict water, and it will not kink. We've taken fire industry technology and brought it to everyone. The Proline version is made for everyone from homeowners to contractors. You get all the technology, durability and features of our professional version, but made to suit lower pressure situations.


  • 800 psi burst pressure and durable aluminum connections
  • Lightest weight commercial hose, weighs only 15 pounds per 100 feet
  • Very unlikely to kink when pressurized
  • Easy to handle, roll up and use

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.