3/4 in ID x 125 ft L Water Hose, Pliovic Tube, Clear

  • Mfr # H75-125C

  • Zoro # G815712966


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Tube Material
Pliovic
Hose Reinforcement Material
Spiral Yarn
Hose Color
Clear
Hose Fitting A Type
MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H75-125C
Zoro #
G815712966
UPC #
732185004954
Country of Origin
United States

Dimensions

Hose Length
125 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
Pliovic
Hose Reinforcement Material
Spiral Yarn
Hose Color
Clear
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Burst Pressure
600 psi
Max. Working Pressure @ 70 F
150 psi

Description

SMOOTH FINISH AND LIGHTWEIGHT An economical multi-purpose clear hose...made of clear Pliovic material and reinforced spiral yarn for extra strength. Ideal for light to medium commercial duty including golf course greens.


  • 600 psi burst pressure and durable brass connections
  • Lightweight and thick outer wall for durability
  • Smooth outer layer gluides across turf

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.