3/4 in ID x 125 ft L Water Hose, PVC Tube, Green

  • Mfr # H75-125FW

  • Zoro # G415713080


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Reinforcement Material
Polyester Fabric Cover
Hose Color
Green
Hose Fitting A Type
MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H75-125FW
Zoro #
G415713080
UPC #
732185010542
Country of Origin
China

Dimensions

Hose Length
125 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
PVC
Hose Reinforcement Material
Polyester Fabric Cover
Hose Color
Green
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Kink Resistant
Yes
Burst Pressure
1200 psi
Max. Working Pressure @ 70 F
300 psi

Description

WE CREATED A SPECIAL, SMOOTH OUTER POLYESTER COVER THAT GLIDES ACROSS THE TURF WITHOUT SCUFFING. WE ALSO ADDED GUARDS TO PREVENT BENDING AT THE NOZZLE CONNECTION TO ENSURE THE HIGHEST FLOW RATES. UltraMax Featherweight hose was created for the professional turf manager.


  • 1200 psi burst pressure and durable aluminum connections
  • Lightest weight commercial hose, weighs only 15 pounds per 100 feet
  • Very unlikely to kink when pressurized
  • Easy to handle, roll up and use

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.