3/4 in ID x 20 ft L Featherweight ShortyPro Water Hose, PVC Tube

  • Mfr # H75-S20FW

  • Zoro # G915712972


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Hose Length
20 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H75-S20FW
Zoro #
G915712972
UPC #
732185010559
Country of Origin
China

Dimensions

Hose Length
20 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
PVC
Item
Featherweight ShortyPro Water Hose
Kink Resistant
Yes

Description

Finally, the right hose for the job! No more extra hose to carry around when you dont need it. Ideal for quick green and tee syringe, also equipment wash down.


  • 1200 psi burst pressure and durable aluminum connections
  • Lightest weight commercial hose, weighs only 15 pounds per 100 feet
  • Very unlikely to kink when pressurized

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.