3/4 in ID x 50 ft L ProLine Water Hose, Rubber Tube

  • Mfr # H75-050PRO-R

  • Zoro # G015712957


product price:  $92.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Tube Material
Rubber
Burst Pressure
500 psi
Max. Working Pressure @ 70 F
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75-050PRO-R
Zoro #
G015712957
UPC #
732185010443
Country of Origin
India

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
Rubber
Item
ProLine Water Hose
Burst Pressure
500 psi
Max. Working Pressure @ 70 F
150 psi

Description

Our New Proline Rubber Is Innovative Technology That Gives You The Rugged Durability Of Rubber Hose With 20% Less Weight To Make It Easier To Handle. Proline Rubber Offers Flexibility In All Temperatures, And Is Hot Water Rated. This is the best choice of hose from anyone who wants the durability and flexibility of rubber with the lower weight of pvc. Great for farms, ranches, municipalities, landscaping, contractors or just anyone who wants a better quality hose.


  • 500 psi burst pressure and durable brass fittings
  • 20% lighter weight than comparable rubber hose
  • Stays flexible regardless of temperature
  • Hot water rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.