
3/4 in ID x 50 ft L Water Hose, TPE Tube, Blue
Mfr # H75-050B
Zoro # G815713062
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Hose Tube Material
TPE
Hose Color
Blue
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H75-050B
Zoro #
G815713062
UPC #
732185003933
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Details
Hose Tube Material
TPE
Hose Color
Blue
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Kink Resistant
Yes
Burst Pressure
1200 psi
Max. Working Pressure @ 70 F
300 psi
Description
All weather performance in an ULTRA FLEXIBLE lightweight hose that is 45% lighter than comparable quality commercial hose. Underhill UltraMax Blue is made of super, heavy-duty, longlife flexible TPE material.
- 1200 psi burst pressure and durable brass connections
- TPE construction is durable but lighter weight than comparable heavy duty hoses
- Extremely flexible for minimal kinking
- Super smooth exterior finish gluides across all turf
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.