Zoro Homepage

3/4'' Quick Connect for 5/8'' and 3/4'' connections

  • Mfr # A-QC075

  • Zoro # G815713055


product price: $13.19
/ea

Key Features

Width
2 in
Basic Pipe Fitting Material
Brass
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-QC075
Zoro #
G815713055
UPC #
732185009010
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
3 in

Details

Basic Pipe Fitting Material
Brass

Description

Brass Quick Connects From Underhill Are A Fast Way To Switch Around Nozzles Or Disconnect Your Hose From The Source. Our Proline Quick Connects Are An Easy And Affordable Way To Quickly Connect And Disconnect A Nozzle Or Hose


  • Use to connect a nozzle quickly to a hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.