Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4'' Single Piece, Single Slot, Red Brass Quick Coupler, Yellow Rubber Cover

  • Mfr # QV-075R

  • Zoro # G615713057


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Length
6 in
Basic Pipe Fitting Material
Brass
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QV-075R
Zoro #
G615713057
UPC #
732185000437
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Width
9 in

Details

Basic Pipe Fitting Material
Brass

Description

Durable solid brass, single slot/lug essentials built to last. Underhill valves are constructed of solid red brass and stainless steel, with high visibility vinyl covers, our valves incorporate rugged 1 and 2 piece design options.


  • Red Brass
  • Interchanges with Rain Bird, Toro, Hunter & Buckner
  • Stainless Steel Accessories

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.