Shop UNDERHILL
See all product information
Create Account
5/8 in ID x 50 ft L ProLine Water Hose, Rubber Tube
- Mfr # H58-050PRO-R
- Zoro # G315713074
product price:Â
$
60.59
/ea
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Burst Pressure
500 psi
Max. Working Pressure @ 70 F
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H58-050PRO-R
- Zoro #
- G315713074
- UPC #
- 732185010405
- Country of Origin
- India
- Hose Tube Material
- Rubber
- Item
- ProLine Water Hose
- Burst Pressure
- 500 psi
- Max. Working Pressure @ 70 F
- 150 psi
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 5/8 in
Description
Our New Proline Rubber Is Innovative Technology That Gives You The Rugged Durability Of Rubber Hose With 20% Less Weight To Make It Easier To Handle. Proline Rubber Offers Flexibility In All Temperatures, And Is Hot Water Rated. This is the best choice of hose from anyone who wants the durability and flexibility of rubber with the lower weight of pvc. Great for farms, ranches, municipalities, landscaping, contractors or just anyone who wants a better quality hose.
- 500 psi burst pressure and durable brass fittings
- 20% lighter weight than comparable rubber hose
- Stays flexible regardless of temperature
- Hot water rated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.