
5/8 in ID x 75 ft L ProLine Gold Water Hose, PVC Tube, Gold
Mfr # H58-075PRO-G
Zoro # G915713054
product price:Â $80.25
/eaKey Features
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Color
Gold
Kink Resistant
Yes
Burst Pressure
500 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H58-075PRO-G
Zoro #
G915713054
UPC #
732185004398
Country of Origin
United States
Dimensions
Hose Length
75 ft
Hose Inside Dia.
5/8 in
Details
Hose Tube Material
PVC
Hose Color
Gold
Item
ProLine Gold Water Hose
Kink Resistant
Yes
Burst Pressure
500 psi
Max. Working Pressure @ 70 F
125 psi
Description
SMOOTH FINISH AND LIGHTWEIGHT WITH HIGH BURST PRESSURE RATINGMade of Pliovic material with extra burst pressure performance. Suitable for awide range of multi-purpose commercial applications.
- 500 psi burst pressure and durable brass fittings
- TPE construction is durable but lighter weight than comparable commercial hose
- Extremely flexible for minimal kinking
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.