Zoro Homepage

Anchor for 11/2'' Quick Couplers

  • Mfr # QCA-150

  • Zoro # G515713089


product price: $63.99
/ea

Key Features

Length
6 in
Width
9 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCA-150
Zoro #
G515713089
UPC #
732185000383
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Width
9 in

Details

Material
Brass

Description

When quick coupler valves become unscrewed from swing joints, its more than just a hassle, it can be dangerous. The Claw, new from Underhill, offers a simple solution. Embedded in the soil below the quick coupler, and then securely attached to its base, The Claw provides significant resistance to rotational, vertical and horizontal motion, reventing the valve from moving. Made from high strength ductile iron, this compact anchor attaches easily with a single steel bolt.


  • Made from high strength ductile iron,

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.