Zoro Homepage

AuditMaster LT Commercial Auditing Kit

  • Mfr # AUD-LT

  • Zoro # G215718452


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Length
20 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUD-LT
Zoro #
G215718452
UPC #
732185002622
Country of Origin
United States

Dimensions

Width
36 in
Length
20 in

Details

Material
Brass

Description

AuditMaster LT Commercial Auditing Kit, Includes 36 CatchCan Ultra Irrigation Auditing Cups, 100' Cloth Measuring Tape, SprayHead Tester, Pitot Tube w/ Pressure Gauge, 3/4" Hose, 30" hose w/ Scharder Vakve Adapter, Bib w/ Pressure Gauge, Stop Watch, Anenometer & 50 qty White Marking Flags


  • AuditMasterTM helps maximize water savings.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.