Zoro Homepage

Brass Conversion Fitting 1''Female NPT x 1'' Male NPSH

  • Mfr # A-BA10NXSH

  • Zoro # G715713025


product price: $33.29
/ea

Key Features

Length
2 in
Basic Pipe Fitting Material
Brass
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BA10NXSH
Zoro #
G715713025
UPC #
732185009690
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Width
2 in

Details

Basic Pipe Fitting Material
Brass

Description

Converts from 1" female pipe thread to 1" male NPSH hose thread


  • Made of High Quality Brass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.