Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Hose Adapter, 1''FHTx3/4''MHT

  • Mfr # A-BA107FM

  • Zoro # G015713046


product price: $16.49
/ea

Key Features

Length
2 in
Basic Pipe Fitting Material
Brass
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-BA107FM
Zoro #
G015713046
UPC #
732185000987
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Width
2 in

Details

Basic Pipe Fitting Material
Brass

Description

Converts from 1" NPSH female hose thread to 3/4" male GHT


  • Made of High Quality Brass with Heavy Duty Rubber O-Rings

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.