Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass PowerFlow Control Valve, 1'' NPSH Hose Thread

  • Mfr # CV10H

  • Zoro # G415713035


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Basic Pipe Fitting Material
Brass
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV10H
Zoro #
G415713035
UPC #
732185010290
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Length
4 in

Details

Basic Pipe Fitting Material
Brass

Description

Underhill's brass thumb valve is state of the art. It has a long, ergonomic brass valve that is easy to open and close. It's full port allows water to flow through without any restriction. All brass construction with stainless steel internal parts means this valve will last a lifetime.


  • Brass construction with stainless steel internal valve
  • Easy to use brass handle makes opening and closing a breeze
  • Stainless steel valve will not leak
  • Durable brass construction will not break if dropped

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.