Course Caddie Hose Reel Trailer, 1'' Model, Includes Reel, 10 ft Leader hose, All Fittings

  • Mfr # HC-TRL-100

  • Zoro # G615713002


product price:  $2,019.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Material
Steel
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-TRL-100
Zoro #
G615713002
UPC #
732185009577
Country of Origin
United States

Dimensions

Width
48 in
Length
42 in

Details

Material
Steel

Description

Stop lifting heavy hose in and out of your utility vehicle. Our Course Caddie Trailer is perfectly designed in strength and function for professional turf managers. We thought out every detail from the high flow Hose Caddie Reel mounted securely to the trailer to the full size golf cart tires and hubs for a smooth and quiet ride.


  • Strongest, Most Durable Hose Trailer on the Market
  • Holds Over 125 ft of 1" or 150 ft of 3⁄4" Hose
  • New PowerFlowTM Reel Provides Highest Possible Flow Rate
  • Includes a 10 ft UltraMaxTM Blue Leader Hose

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.