Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Drip 36'' Spikes for palm trees and deeper rooted trees

  • Mfr # A-DD36

  • Zoro # G215712979


product price: $16.35
/ea

Key Features

Width
1 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-DD36
Zoro #
G215712979
UPC #
857849002029
Country of Origin
United States

Dimensions

Width
1 in
Length
36 in

Details

Material
Plastic

Description

Deepdrip Tree Watering Stakes Offer Efficient Irrigation And Fertilization By Delivering Water And Nutrients Directly To Tree Roots, Promoting Deeper Root Growth And Healthier Trees. The Stakes Feature A Durable ABS Tip And Cap, And a Schedule 40 Pvc Shaft With A Mesh-Filtered Bottom To Prevent Clogging. The UV-Protected Cap Secures A 1/4" Drip Line And Allows For Easy Installation, Removal, Or Repositioning Using A Screwdriver. Ideal For New Or Established Trees, Deepdrip Stakes Facilitate Targeted Watering And Fertilizing, Conserving Water And Enhancing Soil Aeration.


  • Saves water
  • Establishes healthier plants with deeper roots
  • Prevents weeds
  • Easy to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.