Deep Drip 8'' Spikes for flowers, fruits, vegetables, and small garden plants

  • Mfr # A-DD08

  • Zoro # G315713012


product price: $13.25
/ea

Key Features

Material
Plastic
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-DD08
Zoro #
G315713012
UPC #
857849002197
Country of Origin
United States

Dimensions

Length
8 in
Width
1 in

Details

Material
Plastic

Description

Deepdrip Tree Watering Stakes Offer Efficient Irrigation And Fertilization By Delivering Water And Nutrients Directly To Tree Roots, Promoting Deeper Root Growth And Healthier Trees. The Stakes Feature A Durable ABS Tip And Cap, And a Schedule 40 Pvc Shaft With A Mesh-Filtered Bottom To Prevent Clogging. The UV-Protected Cap Secures A 1/4" Drip Line And Allows For Easy Installation, Removal, Or Repositioning Using A Screwdriver. Ideal For New Or Established Trees, Deepdrip Stakes Facilitate Targeted Watering And Fertilizing, Conserving Water And Enhancing Soil Aeration.


  • Saves water
  • Establishes healthier plants with deeper roots
  • Prevents weeds
  • Easy to install

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.