Zoro Homepage

DrainBlaster Cleaning Nozzle, 3/4'' Hose Thread

  • Mfr # DN-75

  • Zoro # G715713001


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Size
3/4 in
Material
Stainless Steel
Width
3 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN-75
Zoro #
G715713001
UPC #
732185001731
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 in
Width
3 in
Length
5 in

Details

Material
Stainless Steel

Description

Turn any hose into a hyrdrojet drain cleaner! The Drain Blaster does exactly what it says. It blasts debris and dirt from underground drains so your water can flow again. Why pay a plumber when you can quickly and easily clean your drain. Great for rain gutters too! It is also the perfect attachment to sleeve a pipe under a sidewalk and has a wire puller attachment built it. This is the tool you need to have.


  • Converts your hose into a hydrojet for drain cleaning
  • Pushes dirt, debris and leaves through drains with ease
  • Great for sleeving under sidewalks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.