Easy Cap Used W/ tool to cap off spray head risers or other 1/2'' MPT nipples/risers 1/2'' FPT

  • Mfr # A-EO-05EC

  • Zoro # G315718413


product price:  $15.79
/ea

Key Features

Overall Length
4 in
Width
2 in
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-EO-05EC
Zoro #
G315718413
UPC #
732185004251
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Width
2 in

Details

Head Material
Plastic

Description

For Use With Easyout Sprinkler Removal Tool. Allows you to cap off risers where you no longer want sprinklers without digging a hole.


  • Caps off 1/2 inch risers using EasyOut Tool
  • Requires no digging

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.