Zoro Homepage

Extender Water Wand Spray Nozzle, Telescoping 28-41''

  • Mfr # NG200-TW

  • Zoro # G415713028


product price: $36.19
/ea

Key Features

Length
6 in
Width
3 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG200-TW
Zoro #
G415713028
UPC #
732185004329
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Width
3 in

Details

Material
Zinc

Description

Telescoping Feature With Ratchet Adjusts Head. Super Soft Pattern & Easy Click Selection.


  • Smooth Trigger Operation, No Leak Design
  • Full Telescoping Handle from 28" To 41" Length
  • Metal-Zinc / Brass Construction
  • 3/4" GHT inlet fits home garden hoses

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.