Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Long Shaft On/Off Key, Super heavy duty 15'' long metal key

  • Mfr # A-ERT

  • Zoro # G815718425


product price: $48.99
/ea

Key Features

Head Material
Steel
Overall Length
18 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-ERT
Zoro #
G815718425
UPC #
732185002318
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 in
Width
4 in

Details

Head Material
Steel

Description

Extra long and extra heavy duty metal key designed for easy On/Off operation for TORO, Rain Bird and John Deere/Signature electric valve-in-head golf sprinklers. Made of high grade metal, EasyReach offers years of effortless on/off operation.


  • Extra long and extra heavy duty metal key designed for easy On/Off operation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.