Full Throttle 15-40 GPM 57-151L/min. 1'' FHT

  • Mfr # NG600-SFH-10

  • Zoro # G315713104


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Width
4 in
Material
Aluminum
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG600-SFH-10
Zoro #
G315713104
UPC #
732185004916
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Length
3 in

Details

Material
Aluminum

Description

Step up to the most professional nozzle you can buy, MAGNUM UltraMax Firefighter quality for professionals in any field, these variable flow, multi-function nozzles are virtually indestructible and leak proof. The innovative TURBO SHIFT models provide two distinct GPM ranges. And the outstanding distribution patterns of all MAGNUM UltraMAX nozzles make them excel in high demand areas like greens/tees, infield conditioning and equipment and stadium washdowns.


  • Multi-Pattern Spray: Fog, Jet Stream, Fan
  • Built for 1" NPSH and 3⁄4" Hose Flow Rates (range: 7 -43 GPM)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.