Zoro Homepage

GULP PRO Syringe- Water Removal Suction Syringe Pump. 24'' Pump

  • Mfr # A-G12S-C

  • Zoro # G615718397


product price: $47.55
/ea

Key Features

Material
Plastic
Length
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-G12S-C
Zoro #
G615718397
UPC #
732185000239
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Width
3 in

Details

Material
Plastic

Description

Super High-Capacity Water Removal Suction Pumps! Gulp pumps are the perfect tool for landscaping, plumbing, lawn & garden or any other industrial or commercial use for water removal. Gulp pumps are built to last with an unbreakable body you can even run over with a car! Top and bottom are removable so you can clean out any mud or debris inside the pump, and our patented MudGuard prevents the pump from clogging even in the dirtiest water.


  • 22 inches long with 36 inch discharge hose
  • Includes patented MudGuard
  • Fully disassembles for easy cleaning
  • Replaceable parts

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.